Skip to content Skip to navigation menu
Rockets® Earplugs

507-6405

Rockets® Earplugs
Item #102079456
  • Medium
  • Corded
  • Reusable Ear Plugs
  • 50 per Package
Rockets® Earplugs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Medium
  • Corded
  • Reusable Ear Plugs
  • 50 per Package

features

  • Easy grip allows for easy insertion and removal
  • Designed with air bubble in tip to provide cushioned comfort
  • Can be washed and reused

includes

  • Each pair comes with a Pocket-Pak® carrying case to store plugs between uses
Package Type Pocket-Pak®
Size (text) Medium
Noise Reduction Rating 27 dB
Cord Yes
Shape Flange
Weight 0.02 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison