- Jazz Band® Canal Cap Hearing Protector
- Blue
| Body Material | Band |
| Noise Reduction Rate (NRR) | 22 dB |
| Type | Corded Pod |
| Color | Blue |
| Weight | 0.01 LB |
| Body Material | Band |
| Noise Reduction Rate (NRR) | 22 dB |
| Type | Corded Pod |
| Color | Blue |
| Weight | 0.01 LB |