- SparkPlugs® Multi-Color Foam Earplugs
- Assorted
features
- 100% PVC-Free®
- Highest independently tested NRR
- Extra soft, low pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- Look for the exclusive colored streaks and swirls as a symbol of Moldex quality
| Noise Reduction Rate (NRR) | 33 dB |
| Color | Assorted |
| Type | Uncorded Tapered |
| Body Material | Foam |
| Weight | 0.01 LB |

