- SparkPlugs® Multi-Color Foam Earplugs
- Assorted
| Type | Corded |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 33 dB |
| Color | Assorted |
| Weight | 1.195 LB |
| Type | Corded |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 33 dB |
| Color | Assorted |
| Weight | 1.195 LB |