- Goin' Green™ Foam Earplugs
- Green
| Color | Green |
| Packing Type | Click Strip Blister Pack w/ Pocket-Pak |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 33 dB |
| Type | Uncorded |
| Weight | 0.0 LB |
| Color | Green |
| Packing Type | Click Strip Blister Pack w/ Pocket-Pak |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 33 dB |
| Type | Uncorded |
| Weight | 0.0 LB |