Moldex Metric Inc.
507-6644
SparkPlugs® Foam Earplug Dispenser
Item #101972176
-
Pre-Packed Quantities
- 33 dB NRR
- Bulk Dispenser Packaging
- w/o Cord
- Earplugs
features
- Increases compliance – puts plugs in easily accessible areas so workers can use them
- Lower usage – workers take just one pair
- Sealed to ensure plugs stay sanitary
- Affordable enough to mount in any location that requires hearing protection
- Eliminates individual packaging, less mess and maintenance
- Completely recyclable
| Body Material | Polyurethane |
| Package Type | Bulk Dispenser |
| Cord | No |
| Color | Multi-Colored |
| Shape | Tapered |
| Noise Reduction Rating | 33 dB |
| Noise Reduction Rate (NRR) | 33 dB |
| Size (text) | Universal |
| Weight | 0.01 LB |
-
Pre-Packed Quantities

