- PlugStation® Ear Plug Dispenser
- Green
| Packing Type | Individually Boxed |
| Noise Reduction Rate (NRR) | 33 dB |
| Body Material | Foam |
| Color | Green |
| Type | Uncorded |
| Weight | 0.0 LB |
| Packing Type | Individually Boxed |
| Noise Reduction Rate (NRR) | 33 dB |
| Body Material | Foam |
| Color | Green |
| Type | Uncorded |
| Weight | 0.0 LB |