- 33 dB NRR
- Bulk Dispenser Packaging
- w/o Cord
- Earplugs
features
- Clicking mechanism for easier use and dispensing
- Chute delivers plugs right into the palm of your hand
- Affordable enough to be placed near every work area
- Eliminates the mess of individual paper and polybag packaging
- Each dispenser is sealed, disposable and completely recyclable
includes
- Mounting bracket with hardware
| Cord | No |
| Noise Reduction Rating | 33 dB |
| Package Type | Bulk Dispenser |
| Shape | N/A |
| Size (text) | N/A |
| Weight | 0.01 LB |
-
![]()
-
Pre-Packed Quantities



