Skip to content Skip to navigation menu
Moldex Metric Inc.507-6845

507-6845

Pura-Fit® Foam Earplug Dispenser
Item #102079549
  • 33 dB NRR
  • Bulk Dispenser Packaging
  • w/o Cord
  • Earplugs
Moldex Metric Inc.507-6845
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 33 dB NRR
  • Bulk Dispenser Packaging
  • w/o Cord
  • Earplugs

features

  • Clicking mechanism for easier use and dispensing
  • Chute delivers plugs right into the palm of your hand
  • Affordable enough to be placed near every work area
  • Eliminates the mess of individual paper and polybag packaging
  • Each dispenser is sealed, disposable and completely recyclable

includes

  • Mounting bracket with hardware
Shape N/A
Noise Reduction Rating 33 dB
Package Type Bulk Dispenser
Size (text) N/A
Cord No
Weight 0.01 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison