- Ear Plugs
- 27 dB Noise Reduction Rate
- Molded
- Regular
- Flange Shape
features
- 100% PVC-Free®
- Independently tested NRR 27, with a new sound dampening additive
- NRR 27 gives protection in most noisy environments
- Easy grip handle lets earplugs easily slip into ear
- Air bubble in tip provides cushioned comfort
- Earplugs can be washed and reused
- Pocket-Pak® carrying case provides hygienic storage of plugs between uses, except for models #6404 and #6415
- Available in corded, uncorded, and corded metal detectable models
- Look for the bright green color as a symbol of Moldex quality
- In the metal detectable version the plug and cord are independently detectable for added safety
| Package Type | Carry Case |
| Shape | Flange |
| Body Material | Molded |
| Noise Reduction Rating | 27 dB |
| Noise Reduction Rate (NRR) | 27 dB |
| Size (text) | Regular |
| Cord | Yes |
| Color | Purple/Green |
| Size Group | Regular |
| Weight | 1.437 LB |
| EAN or UPC | 92311640501 |

