- Ear Plugs
- 33 dB
- W/O Cord
- PK200
features
- Highest independently tested NRR
- Extra soft, low pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- Look for the exclusive colored streaks and swirls as a symbol of Moldex® quality
| Noise Reduction Rating | 33 dB |
| Cord | No |
| Body Material | Polyurethane |
| Noise Reduction Rate (NRR) | 33 dB |
| Shape | Tapered |
| Package Type | Bag |
| Size (text) | Universal |
| Color | Multi-Colored |
| Weight | 1.068 LB |
| EAN or UPC | 92311660400 |
-
Pre-Packed Quantities


