- Ear Plugs With Cord
- PVC-Free
- Small
- Bright Green
- 28dB
features
- 100% PVC-Free®
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
- The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal
- Meteors® innovative undercut design affords a secure fit, all day long
- Meteors® are independently tested to ANSI S3.19-1974
- Look for the Meteors® bright green color as a symbol of Moldex® quality
- Look for the Meteors®, small exclusive colored streaks and swirls as a symbol of Moldex® quality
| Noise Reduction Rate (NRR) | 28 dB |
| Package Type | Bag |
| Cord | Yes |
| Shape | Contoured |
| Size (text) | Meteors® Small |
| Body Material | Foam |
| Color | Green |
| Noise Reduction Rating | 28 dB |
| Weight | 1.05 LB |
| EAN or UPC | 92311663203 |
-
Pre-Packed Quantities


