- Ear Plugs
- 28 dB
- W/O Cord
- PK250
- W/Dispenser
features
- 100% PVC-Free®
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort
- The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal
- Meteors® innovative undercut design affords a secure fit, all day long
- Meteors® are independently tested to ANSI S3.19-1974
- Look for the Meteors® bright green color as a symbol of Moldex® quality
- Look for the Meteors®, small exclusive colored streaks and swirls as a symbol of Moldex® quality
| Shape | Contoured |
| Size (text) | Meteors® Small |
| Noise Reduction Rate (NRR) | 28 dB |
| Cord | No |
| Package Type | Plugstation® |
| Noise Reduction Rating | 28 dB |
| Body Material | Polyurethane |
| Color | Green |
| Weight | 1.541 LB |
| EAN or UPC | 92311663401 |
-
Pre-Packed Quantities


