- Ear Plugs: 33 dB
- W/O Cord
- PK500
- W/Dispenser
features
- Highest independently tested NRR
- Extra soft, low pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- Look for the exclusive colored streaks and swirls as a symbol of Moldex® quality
| Body Material | Polyurethane |
| Cord | No |
| Shape | Tapered |
| Size (text) | Universal |
| Noise Reduction Rate (NRR) | 33 dB |
| Noise Reduction Rating | 33 dB |
| Package Type | Plugstation® |
| Color | Multi-Colored |
| Weight | 2.375 LB |
| EAN or UPC | 92311664507 |
-
Pre-Packed Quantities


