- Ear Plugs
- 33 dB
- W/O Cord
- PK500
- W/Dispenser
features
- Longer length for easy fitting and removal
- Tapered for easy insertion in any size ear canal
- Non-irritating, smooth surface for added comfort
- Bright green color is a symbol of Moldex® quality
| Noise Reduction Rating | 33 dB |
| Cord | No |
| Package Type | Plugstation® |
| Shape | Tapered |
| Size (text) | Universal |
| Body Material | Polyurethane |
| Color | Green |
| Weight | 2.421 LB |
| EAN or UPC | 92311684505 |
-
Pre-Packed Quantities


