- Ear Plugs
- 33 dB
- Corded
- PK150
- W/Dispenser
features
- Highest independently tested NRR
- Extra soft, low pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit even very small ear canals
- Non-irritating smooth surface
- Look for the exclusive colored streaks and swirls as a symbol of Moldex® quality
| Cord | Yes |
| Insertion Method | Roll Down |
| Shape | Tapered |
| Style | Corded |
| Color | Multi |
| Metal Detectable | No |
| Reusable | Disposable |
| Noise Reduction Rating | 33 dB |
| Body Material | Polyurethane |
| Noise Reduction Rate (NRR) | 33 dB |
| Size (text) | Universal |
| Package Type | Plugstation® |
| NRR | 33 dB |
| Weight | 2.25 LB |
| EAN or UPC | 92311688008 |
-
Pre-Packed Quantities


