- Ear Plugs
- 30 dB Noise Reduction Rate
- Molded
- Regular
- Flange Shape
features
- Large handle on curved stem for easy insertion & removal
- Large soft foam pod for a comfortable, snug seal
- Cord can be attached at any desired length
- Look for the bright green color as a symbol of Moldex quality
- 100% PVC-Free®, like all Moldex products & packaging - for a greener alternative
- Made in U.S.A.
- Unique multi curved stem rotates for a custom fit Large handle on curved stem for easy insertion & removal Large soft foam pod for a comfortable, snug seal Cord can be attached at any desired length Look for the bright green color as a symbol of Molde
| Body Material | Molded |
| Noise Reduction Rate (NRR) | 30 dB |
| Cord | Yes |
| Noise Reduction Rating | 30 dB |
| Shape | Flange |
| Size (text) | Regular |
| Color | Green |
| Size Group | Regular |
| Weight | 1.18 LB |
| EAN or UPC | 92311694504 |

