- 7000 Series Half Mask Preassembled Respirator
- M
- TPE
- OV
- Bayonet
features
- Maintenance made simple with very few replacement parts for cost savings
- 100% PVC-Free®
- Mask drops down for convenient storage around the neck or locks down for custom fit
- Lightweight design plus extra wide sealing area provide all-day comfort and increased compliance
- Low profile, compact design fits well under welding helmets and with safety glasses
| Protected Area | Half Facepiece |
| Size Group | Medium |
| Suspension Type | Adjustable Strap |
| Type | Respirator & Organic Vapor Cartridge |
| Weight | 5.989 LB |
| EAN or UPC | 92311710204 |

