- 5-500,000 RPM
- +/-0.0001 RPM
- 0.083-8333.3 Hz
- 0.0015% Accuracy
description
- Digital Programmable Tachometer/Totalizer/Counter and Timer/Stopwatch
applications
- Vibration TTL pulses.
- Pumps.
- Trip switches.
- Fans.
- Centrifuges.
- Calibration.
features
- Internal optics.
- Connector for optional remote sensors
- TTL pulse output
- 6' cable w/ BNC connector
includes
- NIST traceable certificate of calibration (dbx models only)
| Accuracy | 0.0015% of reading |
| Totalizer/Counter | 1 - 999,999 counts |
| Resolution | Up to 0.0001 rpm |
| Frequency Range | 0.083 to 8333.3 Hz |
| Height | 1.300 in |
| Range (RPM) | 5 to 500,000 rpm |
| Display | 6 digit alphanumeric, Backlit LCD, Update twice per second, Self-test mode |
| Power Supply | 4 AA alkaline batteries |
| Length | 6.200 in |
| Timer/Stopwatch | hr, min, sec, 0.01 sec to 100 hr |
| Weight | 2.0 LB |

