- Optical
- 5 - 99,999 RPM
- 2" - 36" Operating Range
- Pocket Tach 99 Digital Tachometer
description
- Digital, battery-powered, portable, non-contact optical tachometer. Ergonomic design allows safe, direct line-of-sight viewing of both the rotating target and the display at the same time. Provides a nonslip rubber surface for single-hand operation.
features
- Tripod mounting bushing
- On-target and low battery indicators
- NIST calibration certificate optional
- Operating range up to 36" (red LED)
- Auto ranging/fixed decimal (user selectable)
| Resolution | 0.001 to 1.0 rpm |
| Timer/Stopwatch | N/A |
| Frequency Range | N/A |
| Accessories Included | None |
| Power Supply | 2 AA alkaline batteries |
| Width | 2.400 in |
| Range (RPM) | 5 to 99,999 rpm |
| Display | 5 digits, 5 alpha-numeric LCD |
| Height | 6.920 in |
| Speed-Contact | N/A |
| Speed-Optical | 5 - 99,999 rpm |
| Accuracy | ±0.01% ±1 digit of reading |
| Alarm Capacity | None |
| Length | 1.600 in |
| Totalizer/Counter | N/A |
| Weight | 2.0 LB |

