- Portable
- General Purpose Non-Contact Tachometer
description
- Complete kit with tachometer, contact tips, linear surface wheel and roll of reflective tape.
- POCKET-TACH 100. tachometer
- POCKET-TACH Plus KIT.tachometer, totalizer, timer
features
- Lightweight and compact (6 oz)
- Safe - operate up to 30" from reflective tape target
- Display indicates On Target
- One-button, noncontact operation
- NIST certificate of calibration supplied
includes
- Padded pouch
- 9 V battery
- 12" reflective tape
| Range (RPM) | 5 to 100,000 rpm |
| Accuracy | ±1 RPM or ±0.01% of reading |
| Power Supply | 9 volt battery |
| Display | Digital LCD |
| Height | 1.230 in |
| Totalizer/Counter | N/A |
| Width | 2.400 in |
| Speed-Contact | N/A |
| Length | 5.860 in |
| Timer/Stopwatch | N/A |
| Frequency Range | N/A |
| Speed-Optical | 5-100,000 rpm |
| Resolution | N/A |
| Weight | 2.0 LB |

