- 30 Function Tachometer
- w/Contact Tip
- Linear Speed Wheel
- Latching Carrying Case
description
- Complete kit with tachometer, contact tips, linear surface wheel and roll of reflective tape.
features
- Lightweight and compact (6 oz)
- Safe - operate up to 30" from reflective tape target
- Display indicates On Target
- One-button, noncontact operation
- NIST certificate of calibration supplied
includes
- Tach
- 9 V battery
- Contact tips
- Linear contact wheel
- ABS carrying case
- 5 ft reflective tape
| Display | Digital LCD |
| Totalizer/Counter | 1 - 999,999 counts |
| Speed-Optical | 5-100,000 rpm |
| Power Supply | 9 volt battery |
| Frequency Range | N/A |
| Speed-Contact | 2.5-20,000 RPM |
| Accuracy | ±0.01% of reading |
| Length | 5.860 in |
| Timer/Stopwatch | 0.01 sec to 100 hr |
| Range (RPM) | 5 to 100,000 rpm |
| Width | 2.400 in |
| Height | 1.230 in |
| Resolution | 0.0001 - 1 rpm |
| Weight | 3.0 LB |

