- Up To 200,000 RPM
- Digital Tachometer w/10 cm & 12" Contact Wheels
description
- Digital, battery-powered, portable optical tachometer. Ergonomic design allows safe, direct line-of-sight viewing of both the target and the display at the same time. Provides a nonslip rubber surface for single-hand operation. The PLT 200 kit is a contact/noncontact tachometer with Remote Contact Assembly (RCA), contact tips and wheels. The PLT 200 kit is a ratemeter, totalizer/counter and timer. Use with reflective tape.
features
- TTL pulse output
- Remote sensor input
- NIST calibration certificate supplied
- Operating range up to 25' (class 2A visible laser)
- Auto ranging/fixed decimal (user selectable)
- English and metric rates
- Tripod mounting bushing
- On-target and low battery indicators
- Rugged rubberized housing
includes
- Roll of T-5 reflective tape
- Latching carrying case
- Tachometer
- RCA – Remote Contact Assembly w/ contact tips and 10 cm linear contact wheel
| Height | 6.920 in |
| Resolution | 0.001 to 10 rpm |
| Power Supply | N/A |
| Speed-Contact | 0.05-20,000 rpm |
| Accuracy | Optical: ±0.01% of reading, Contact: ±0.05% of reading |
| Speed-Optical | 5-200,000 rpm |
| Range (RPM) | Optical: 5 to 200,000 rpm, Contact: 0.5 to 20,000 rpm |
| Display | 5 digits, 5 alpha-numeric LCD |
| Alarm Capacity | None |
| Length | 1.600 in |
| Frequency Range | N/A |
| Weight | 3.0 LB |

