- 5 to 100,000 RPM
- Portable
- Non-Contact
- Phasar-Laser R Tachometer w/Connection for Remote Sensor (Not Included)
description
- Combines the accuracy and safety of a noncontact optical tachometer with the convenience and ease of operation of a pistol grip instrument. Provides a convenient, visible red laser for easy targeting along with a latching trigger for hand-held operation. Use with reflecting tape.
features
- On-target and low battery indicators
- Convenient pistol grip
- Rugged steel enclosure
- Safe, noncontact operation to 10 ft (3 m) and 45° from reflective tape
- Last measurement memory
- Mounting bushing for tripod mounted use
| Resolution | 1 rpm |
| Display | 6 digit, 0.5" high LCD |
| Accuracy | ±1 RPM or ±0.01% of reading |
| Power Supply | 4 AA alkaline batteries |
| Speed-Optical | 5-100,000 rpm |
| Frequency Range | N/A |
| Length | 6.130 in |
| Range (RPM) | 5 to 100,000 rpm |
| Height | 6 1/2 in |
| Weight | 3.0 LB |

