- 115 VAC
- 5 - 999,999 RPM
- 1 Pulse/Revolution
- Panel Mounted Tachometer w/2 Alarm Set Points
description
- Universal input for two and three wire sensors providing signals of 0 to 5 V TTL or 1.1 to 50 VAC. All models operate from optical, infrared, laser, proximity, or magnetic sensors and display in fixed or floating decimal point format.
features
- NIST traceable certificate of calibration (dbx models only)
- Simultaneous 4 to 20 mA, 0 to 5 VDC (12 bit), TTL pulse and two alarm outputs, and RS232
- Single event speed capture from start and stop pulses, in units such as MPH, cm/sec, etc.
- Using one sensor - rotational, loop, or reciprocating
- Using two sensors - linear travel
| Power Supply | 115 VAC |
| Speed-Contact | N/A |
| Range (RPM) | 5 to 999,999 rpm |
| Length | 4 1/2 in |
| Display | 5 digit LED |
| Frequency Range | N/A |
| Resolution | Auto Ranging 0.0001 - 10 rpm |
| Alarm Capacity | Two Set Points |
| Accuracy | 0.0015% of reading |
| Speed-Optical | 5-999,999 rpm |
| Accessories Included | None |
| Height | N/A |
| Weight | 3.0 LB |

