- 115 VAC
- 5 - 99,999 RPM
- 1 Pulse/Revolution
- Panel Mounted Tachometer
description
- Universal input for two and three wire sensors providing signals of 0 to 5 V TTL or 1.1 to 50 VAC. All models operate from optical, infrared, laser, proximity, or magnetic sensors and display in fixed or floating decimal point format.
features
- One pulse/revolution (ACT-1B) or 60 pulses/revolution (ACT-1B-60)
- Output options: 4 to 20 mA (12 bit), 0 to 5 VDC (12 bit), or TTL pulse
| Range (RPM) | 5 to 99,999 rpm |
| Resolution | 1 rpm |
| Frequency Range | N/A |
| Power Supply | 115 VAC |
| Accessories Included | None |
| Accuracy | ±1 RPM or 0.005% of reading |
| Alarm Capacity | None |
| Length | 4 1/2 in |
| Height | N/A |
| Display | 5 digit LED |
| Weight | 2.0 LB |

