- 7.7 - 9 VDC
- 1 - 60,000 RPM
- Proximity Sensor
description
- Two-wire, probe-style, inductive sensor for use up to 0.2" (5 mm) from 0.5" (12 mm) metallic target such as bolt head or shaft locking key. Use with panel tachometers.
| Size (text) | 0.43 in dia x 1.3 in L |
| Operating Distance [Max] | 0.2 in |
| Power Required | 7.7 to 9 VDC, 3 mA |
| Operating Temp. | -4 °F to 140 °F |
| Cable Length | 6 ft |
| Speed Range | 1 to 60,000 rpm |
| Weight | 1.0 LB |


