- Self Generating
- 1-99,999 RPM
- Magnetic Sensor w/Amplifier Module
description
- For use with 60 tooth, 20 pitch gears. Sensor mounts within 0.005" (0.127 mm) of a minimum 0.1" (2.5 mm) target. Requires no power from the display module and self-generates an AC signal. Includes amplifier module.
| Speed Range | 1 to 99,999 rpm |
| Operating Temp. | -100 °F to 225 °F |
| Power Required | Self-generating |
| Size (text) | 0.625 in dia x 2 in L |
| Cable Length | 8 in |
| Operating Distance | 0.005 in |
| Weight | 1.0 LB |

