- 3" Operating Distance
- 1-250,000 rpm Range
description
- Threaded stainless steel remote optical sensors have a visible red LED light source and green LED "On Target" indicator. Performs over a wide speed range and operating envelope. Available with tinned leads or 1/8" phone plug. Use with reflective tape.
includes
- Sensor
- 8 ft cable
- Mounting bracket
| Operating Distance [Max] | 3 ft |
| Speed Range | 1 to 250,000 rpm |
| Operating Distance | 3 ft |
| For Series | Portable Tachometer & Strobes |
| Power Required | 3.3 to 15 VDC @ 45 mA |
| Cable Length | 8 ft |
| Size (text) | 0.625 in dia x 2.90 in L |
| Operating Temp. | 14 °F to 158 °F |
| Weight | 1.0 LB |

