- Digital
- Battery Powered
- Portable Stroboscope w/Case & Spare Lamp
description
- Freeze Stop Motion diagnostic inspection.
- RPM noncontact measurements.
applications
- Bent tools
- Blades
- Shafts
- Pulleys
- Slipping/worn belts
- Broken teeth
- Printing press webs
- RPM measurements
features
- Continuous cool operation
- Noncontact rpm measurement
- Lightweight for true portability
- Machine mountable
- Input and output triggers - TTL (1/8" phone jacks)
- Six programmable memories
- NIST certificate of calibration supplied
- Internal batteries (two hours typical) or AC line power
- Kit includes spare lamp and carrying case
| Width | 3.660 in |
| Accuracy | ±0.01% of reading or 0.1 fpm |
| Tachometer Mode | 5 rpm, 200000 rpm |
| Power Required | 6 VDC Internal rechargeable battery |
| Average Power - Watts | 10 W |
| Range Flashes per Minute | 30 to 14,000 flashes per minute |
| Programmable Memory | Yes |
| Height | 7.810 in |
| Resolution | 0.1 fpm |
| Display | Digital LCD |
| Length | 9 in |
| Model | DB Plus Kit 115 |
| Flash Tube Life | 100 million flashes |
| Weight | 7.0 LB |
| NSN Number | 6220-01-495-2020 |

