- 100-8,000 fpm/rpm
- Digital LCD
- 6 VDC Rechargeable Battery
features
- Simple point and shoot operation
- Lightweight
- Comfortable to hold
- Continuous cool operation
- Kit includes spare lamp and carrying case
| Display | Digital LCD |
| Model | BB 115 |
| Power Required | 6 VDC internal battery w/ 115 VAC recharger |
| Height | 7.810 in |
| Average Power - Watts | 7 W |
| Length | 9 in |
| Accuracy | ±1 fpm |
| Programmable Memory | N/A |
| Range Flashes per Minute | 100 to 8,000 flashes per minute |
| Flash Tube Life | 50 million flashes |
| Weight | 5.0 LB |

