- 15 Watts
- 30-20,000 flashes per minute
- 6 Digit LCD Display
- 115 VAC, 230 VAC on Request
- Portable Stroboscope
applications
- Noncontact rpm measurement
- Diagnostic inspection
- Bent blades/shafts
- Slipping/worn belts
- Printing press
- Stop-action inspection
- Textiles
features
- Weighs less than 2 lb for easy handling
- More than 20% brighter Xenon light than competitors' products
- Electronic switching provides continuous, cool operation
- Tripod-mounting bushing in handle
- Internal phase shifting for easy reference target viewing
- Power for optional sensors
- Tachometer mode, speed measurement up to 250,000 rpm
- Flash rates easily adjusted to fractional rpm by coarse/fine control knob
- Individual TTL-compatible input and outputs jacks provided for 'daisy chaining' multiple strobes, triggering from external source, or providing trigger signal to external equipment (DAX and DBX models only)
- x2 and ÷2 capability for distinguishing actual rpm from harmonic frequencies
- Includes six user-presetable memory flash rates for repetitive measurements and storage of last flash rate measured (DAX and DBX models only)
- Battery charge indicator (DBX models only)
compliances
- 0
| Flash Tube Life | 100 million flashes |
| Length | 9 in |
| Average Power - Watts | 15 W |
| Model | dax 115 |
| Range Flashes per Minute | 30 to 20,000 flashes per minute |
| Height | 7.810 in |
| Accuracy | ±0.002% of setting |
| Power Required | 115 VAC, 230 VAC on request |
| Series | Digital |
| Display | Digital LCD |
| Programmable Memory | Yes |
| Tachometer Mode | 5 rpm, 250000 rpm |
| Weight | 0.0 LB |


