- 100-12,500 fpm
- Rechargeable Battery
description
- Four-quadrant tuner button allows single-hand operation for fractional rpm tuning. Select mode of operation for internal tuning, external TTL input, tachometer display, and x2 ÷2 functions.
features
- Removable battery pack
- One-hand operation
- Lightweight, pocket-sized
- Flash rates to 12,500 fpm
- Tachometer mode
- Remote trigger/pulse output
- Short arc lamp maximizes Xenon light output
- NIST calibration certificate supplied
- Tachometer mode from remote sensors
- Six memory positions
- TTL compatible input/output
includes
- Strobe
- Battery
- Recharger
compliances
- 0
| Accuracy | ±0.5 fpm or ±0.01% of reading |
| Height | 3.040 in |
| Tachometer Mode | 5 rpm, 250000 rpm |
| Voltage Rating | N/A |
| Length | 9.340 in |
| Range Flashes per Minute | 100 to 12,500 flashes per minute |
| Display | 6 digit alphanumeric backlit LCD |
| Average Power - Watts | 7.9 W |
| Model | N/A |
| Power Required | 6 V rechargeable battery |
| Programmable Memory | N/A |
| Flash Tube Life | 100 million flashes |
| Weight | 3.0 LB |

