- 100-12,500 fpm
- 6 Digit Alphanumeric Backlit LCD Display
- 7.9 W
- 100 Million Flashes per Tube Life
- 6 V Rechargeable Battery
description
- PALM STROBE x™ is the industrial standard for high intensity, multi-function, compact xenon stroboscopes. Select mode of operation for internal tuning, external TTL input, tachometer display, x2, ÷2 and memory recall functions.
features
- Removable, rechargeable battery pack
- Unique joy-stick tuning button for single-hand operation
- Tachometer mode
- NIST calibration certificate supplied
includes
- Strobe
- Battery
- PSC-2U 115/230 VAC recharger
compliances
- 0
| Model | N/A |
| Average Power - Watts | 7.9 W |
| Programmable Memory | N/A |
| Range Flashes per Minute | 100 to 12,500 flashes per minute |
| Height | 3.040 in |
| Tachometer Mode | 5 rpm, 250000 rpm |
| Length | 9.340 in |
| Display | 6 digit alphanumeric backlit LCD |
| Power Required | 6 V rechargeable battery |
| Flash Tube Life | 100 million flashes |
| Accuracy | ±0.5 fpm or ±0.01% of reading |
| Weight | 0.0 LB |

