- Spare Lamp For Digital Stroboscopes
features
- Continuous cool operation
- Operates 30 to 14,000 flashes/min (rpm) ± 1 rpm
| For Series | DA Plus & DB Plus Digital Stroboscopes |
| Accessory Type | Spare Lamp |
| Family Name | Stroboscope Accessories |
| Weight | 1.0 LB |
| For Series | DA Plus & DB Plus Digital Stroboscopes |
| Accessory Type | Spare Lamp |
| Family Name | Stroboscope Accessories |
| Weight | 1.0 LB |