- Latching Carrying Case For Digital Stroboscope
description
- Strobe kit case with foam
| Material | Plastic |
| Accessory Type | Carrying Case |
| Color | Black |
| Family Name | Stroboscope Accessories |
| For Series | DA Plus & DB Plus Digital Stroboscopes |
| Weight | 3.0 LB |
| Material | Plastic |
| Accessory Type | Carrying Case |
| Color | Black |
| Family Name | Stroboscope Accessories |
| For Series | DA Plus & DB Plus Digital Stroboscopes |
| Weight | 3.0 LB |