- Latching Carrying Case for Palm Strobe
| Material | Plastic |
| Family Name | Palm Strobe™ Accessories |
| Accessory Type | Carrying Case |
| Color | Black |
| For Series | Palm Strobe |
| Weight | 3.0 LB |
| Material | Plastic |
| Family Name | Palm Strobe™ Accessories |
| Accessory Type | Carrying Case |
| Color | Black |
| For Series | Palm Strobe |
| Weight | 3.0 LB |