- Piezoelectric Accelerometer 100 mV/g
- 10 Hz - 10 kHz Frequency
- On-Time GPlite Software
description
- OnTime GPlite Trending Software for Windows. permits manual entry of 300 data points for trending vibration, speed, temperature, psi, etc. on your PC. Operates with Windows 95/98 and NT 4.0. Trend vibration, set alarms, and plan maintenance activities.
includes
- Two AA batteries
- Accelerometer with integrated cable
- Magnetic base
- Stinger probe
- Machinery data worksheet
- Sensor Pak
- Carrying case
- Stereo headphones
- Owner's manual
- On-time GPlite software
| Frequency Range | 10 Hz to 10 kHz |
| Display | Digital LCD |
| Power Supply | 2 AA alkaline batteries |
| Output | Audio mini plug |
| Height | 1 1/4 in |
| Operating Temp. | -14 °F to 122 °F |
| Length | 6.300 in |
| Weight | 2.85 LB |

