- 6.3" x 3.3" x 1.25"
- 10 Hz to 10 kHz Frequency Range
- Examiner 1000 Vibration Meter & Electronic Stethoscope
description
- Simple to operate with only one button and volume adjustment. Troubleshoot bearings and lubrication with the digital LCD and stethoscope features to enhance machinery reliability. Compare vibration results by using the ISO 10816 Severity Chart included on the meter.
features
- Electronic stethoscope allows for troubleshooting while listening to the bearing
- Measures vibration in acceleration, velocity, and acceleration envelope
- Available with On Time Trending Software (Lite version supports 300 data points)
includes
- Owner's manual
- Machinery data worksheet
- Two AA batteries
- Magnetic base
- Stinger probe
- Carrying case
- Stereo headphones
- Accelerometer with integrated cable
| Power Supply | 2 AA alkaline batteries |
| Frequency Range | 10 Hz to 10 kHz |
| Depth | 1.25 in |
| Operating Temp. | -14 °F to 122 °F |
| Length | 6.300 in |
| Power | (2) Alkaline AA batteries |
| Display | LCD 3.5 Digit w/measurement, hold, and low battery indicators |
| Velocity Range | 0.01 to 19.99 in/sec (RMS) |
| Envelope Range | 0.01 to 19.99 ge (PEAK) |
| Software | Full Version on CD |
| Height | 1 1/4 in |
| Output | Audio mini plug |
| Vibration Sensor | Piezoelectric accelerometer 100 mV/g |
| Acceleration Range | 0.01 to 19.99 g (RMS) |
| Weight | 5.0 LB |


