- Piezoelectric Accelerometer 100 mV/g
- 10 Hz - 10 kHz Frequency
- On-Time GP Software
description
- Simple to operate with only one button and volume adjustment. Troubleshoot bearings and lubrication with the digital LCD and stethoscope features to enhance machinery reliability. Compare vibration results by using the ISO 10816 Severity Chart included on the meter.
features
- Electronic stethoscope allows for troubleshooting while listening to the bearing
- Measures vibration in acceleration, velocity, and acceleration envelope
- Available with On Time Trending Software (Lite version supports 300 data points)
includes
- Two AA batteries
- Accelerometer with integrated cable
- Magnetic base
- Stinger probe
- Stereo headphones
- Carrying case
- Owner's manual
- Machinery data worksheet
| Height | 1 1/4 in |
| Envelope Range | 0.01 to 19.99 ge (PEAK) |
| Length | 6.300 in |
| Operating Temp. | -14 °F to 122 °F |
| Depth | 1.25 in |
| Acceleration Range | 0.01 to 19.99 g (RMS) |
| Velocity Range | 0.01 to 19.99 in/sec (RMS) |
| Display | LCD 3.5 Digit w/measurement, hold, and low battery indicators |
| Vibration Sensor | Piezoelectric accelerometer 100 mV/g |
| Power Supply | 2 AA alkaline batteries |
| Frequency Range | 10 Hz to 10 kHz |
| Power | (2) Alkaline AA batteries |
| Output | Audio mini plug |
| Software | None |
| Weight | 5.0 LB |


