- 36 - 44 kHz Frequency Response
- 0 - 4 kHz Audio Output
- Ultrasonic Leak Detector w/Accessories
- w/o Tone Generator
description
- Composed of high frequency sound waves above the range of human hearing, which are electronically translated down into the audible range. Predictive Maintenance uses airborne/structure-borne ultrasound technology to locate leaks in any gaseous systems and to troubleshoot rolling-element bearings or value operations. An Automatic Gain Control automatically filters the signal to provide the best signal-to-noise ratio.
features
- Automatic gain control
- Simple operation
- 10-element, LED bar graph display
- Industrial rubber holster
- Air and contact probes
- Audio out with volume control
- Rugged industrial packaging
| Accessories Included | Rubber holster, Headphones, Aluminum wave guide, Aluminum touch probe, Batteries, User manual, Latching carrying case |
| Frequency [Max] | 44 kHz |
| Battery Size | 9 V |
| Display | 10 element LED bar graph |
| Tone Generator | Without Tone Generator |
| Depth | 1.5 in |
| Battery Life | 20 Hours Continuous |
| Weight | 5.0 LB |

