- 100-1 Chain
- Roller Link Attachment
- Type B2 Bent - Both Sides
- 2 Hole
- Carbon Steel
| No. of Holes | 2 |
| Type | Roller Link |
| No. of Strands Across | 1 |
| Part Type | B2 |
| Hole Height from Center of Roller or Pin | 1 1/4 in |
| Chain Pitch | 1.25 in |
| Hole Dia. | 21/64 in |
| Chain No. | 100 |
| Attachment | Bent - Both Sides |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Weight | 0.418 LB |
| EAN or UPC | 662288468974 |

