- 3/4" Bore Bushing for a 100SMF Finished Bore Reducer
| Keyway | 3/16 x 3/32 |
| Shaft Keyseat | 3/16 x 3/32 |
| Shaft Dia. | 0.75 in |
| Mfr. Unit Size | 100 |
| Weight | 0.3 LB |
| EAN or UPC | 662288363002 |
| Keyway | 3/16 x 3/32 |
| Shaft Keyseat | 3/16 x 3/32 |
| Shaft Dia. | 0.75 in |
| Mfr. Unit Size | 100 |
| Weight | 0.3 LB |
| EAN or UPC | 662288363002 |