- ANSI Roller Chain
- Single Strand
- 100 Riveted
- 1.25 in Pitch
- Standard Series
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities
| Average Tensile Strength | 24000 psi |
| Inside Plate Height | 1.166 in |
| Pins & Rollers | Standard |
| Duty | Heavy Series |
| Chain Type | Heavy |
| Pin Material | Carbon Steel |
| Pin Length - Riveted | 1.684 |
| Pin Diameter | 3/8 in |
| Side Plate Configuration | Hourglass |
| Chain Pitch | 1.25 in |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Pin Overall Length | 1.684 in |
| Chain Length | 50 ft |
| Centerline to Outside of Cotter Pin | 0.986 |
| Coating | Uncoated |
| Chain Construction | Riveted |
| Package Type | 50 Foot Reel |
| No. of Connecting Links Included | 1 |
| Link Plates Height | 1.166 in |
| Roller Width | 0.75 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.187 in |
| Side Bow | No |
| Chain No. | 100 |
| Series | Standard |
| Centerline to Opposite Cotter Pin Side | 0.842 |
| Total Length | 50 ft |
| Plate Thickness | 0.187 in |
| Number of Strands/Width | 1 |
| Width Over Pins | 1.684 in |
| Standard Met | ANSI B29.1 |
| Material | Steel |
| Self-Lubricating | No |
| Chain Size | 100 |
| Pin Dia. | 0.375 in |
| Roller Dia. | 0.75 in |
| Weight | 2.888 LB |
| EAN or UPC | 662288768135 |
-
Pre-Packed Quantities


