- #100 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel Material
features
- Unmatched Quality and Performance in Morse Brand Chain
- Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available in package quantities or via quick-turnaround cut-to-length
compliances
- 0
| Centerline to Opposite Cotter Pin Side | 0.778 |
| Roller Dia. | 0.75 in |
| Chain Construction | Riveted |
| Centerline to Outside of Cotter Pin | 0.923 |
| Total Length | 50 ft |
| Rated Working Load | 2400 lbs |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Plate Thickness | 0.156 in |
| No. of Connecting Links Included | 5 |
| Average Tensile Strength | 24000 psi |
| Link Plates Thickness | 0.156 in |
| Package Type | 50 Foot Reel |
| Pin Length - Riveted | 1.555 |
| Chain No. | 100 |
| Chain Size | 100 |
| Coating | Uncoated |
| No. of Strands Across | 1 |
| Chain Type | Standard |
| Side Bow | No |
| Pin Dia. | 0.375 in |
| Pins & Rollers | Standard |
| Roller Width | 0.75 in |
| Pin Material | Carbon Steel |
| Self-Lubricating | No |
| Inside Plate Height | 1.166 in |
| Link Plates Height | 1.166 in |
| Chain Pitch | 1.25 in |
| Number of Strands/Width | 1 |
| Standard Met | ANSI B29.1 |
| Pin Overall Length | 1.555 in |
| Duty | Standard-Duty |
| Pin Diameter | 3/8 in |
| Material | Steel |
| Width Over Pins | 1.555 in |
| Side Plate Configuration | Hourglass |
| Weight | 2.7 LB |
| EAN or UPC | 662288461845 |
-
Pre-Packed Quantities


