- 10" Center Distance Vertical Wormgear Reducer
- Double Reduction
- 200:1 Ratio
- 1 1/2" Shaft Input
- 3 3/4" Down Output Shaft
| Output RPM @ 1750 rpm Input | 8.75 rpm |
| Output (Shaft or Bore) Size | 3 3/4 in |
| Box Length | 37 3/4 in |
| Torque Out @ 1750 rpm | 89058 in lb |
| Washdown Duty | No |
| Reduction Type | Double Reduction |
| Box Width | 21 1/2 in |
| Torque Out @ 1150 rpm | 92310 in lb |
| Fan Cooled | No |
| Box Height | 27 1/4 in |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 17 1/2 in |
| Input (Shaft or Bore) Size | 1 1/2 in |
| Bolt Centers w/ Std. Base Kit (in) | 17 x 34.75 |
| Output Configuration | Down Output |
| Frame | N/A |
| Ratio | 200:1 |
| Input Configuration | Shaft Input |
| Center Distance | 10 in |
| Max. Overhung Load @ 1750 rpm | 11571 lbf |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 20 hp @ 1800 rpm |
| Weight | 1450.0 LB |

