- 1" Bore Bushing for a 107SMF Finished Bore Reducer
| Mfr. Unit Size | 107 |
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1 in |
| Shaft Keyseat | 1/4 x 1/8 |
| Weight | 1.0 LB |
| EAN or UPC | 662288363064 |
| Mfr. Unit Size | 107 |
| Keyway | 1/4 x 1/8 |
| Shaft Dia. | 1 in |
| Shaft Keyseat | 1/4 x 1/8 |
| Weight | 1.0 LB |
| EAN or UPC | 662288363064 |