- 1 5/16" Bore Bushing for a 107SMF Finished Bore Reducer
| Shaft Keyseat | 5/16 x 5/32 |
| Shaft Dia. | 1.3125 in |
| Keyway | 5/16 x 5/32 |
| Mfr. Unit Size | 107 |
| Weight | 0.38 LB |
| EAN or UPC | 662288363118 |
| Shaft Keyseat | 5/16 x 5/32 |
| Shaft Dia. | 1.3125 in |
| Keyway | 5/16 x 5/32 |
| Mfr. Unit Size | 107 |
| Weight | 0.38 LB |
| EAN or UPC | 662288363118 |