- 1 1/16" Bore Bushing for a 115SMF Finished Bore Reducer
| Mfr. Unit Size | 115 |
| Keyway | 1/4 x 1/8 |
| Shaft Keyseat | 1/4 x 1/8 |
| Shaft Dia. | 1.0625 in |
| Weight | 2.88 LB |
| Mfr. Unit Size | 115 |
| Keyway | 1/4 x 1/8 |
| Shaft Keyseat | 1/4 x 1/8 |
| Shaft Dia. | 1.0625 in |
| Weight | 2.88 LB |