- 1 3/16" Bore Bushing for a 115SMF Finished Bore Reducer
| Keyway | 1/4 x 1/8 |
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 1/4 x 1/8 |
| Shaft Dia. | 1.1875 in |
| Weight | 2.54 LB |
| EAN or UPC | 662288363163 |
| Keyway | 1/4 x 1/8 |
| Mfr. Unit Size | 115 |
| Shaft Keyseat | 1/4 x 1/8 |
| Shaft Dia. | 1.1875 in |
| Weight | 2.54 LB |
| EAN or UPC | 662288363163 |